6ft Outdoor Bench with Back, Inground, Brown, Expanded Metal, Industry Standard Coating

  • Mfr # 804123

  • Zoro # G222838075


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Shape
Rectangle
Length
72"
Mounting
Inground
Seat Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804123
Zoro #
G222838075
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Seat Height
18"
Seat Width
10"
Width (In.)
21"
Overall Height
30.5"

Details

Material
Coated Steel
Shape
Rectangle
Mounting
Inground
Coating
Premium Polyethylene Coating
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Brown
Assembly Required
Yes
Seats
3 People
Item
6 foot outdoor bench
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves

Description

6-Foot Bench with Back, Inground mounting, Expanded Metal, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.