
6ft Outdoor Bench with Back, Inground, Brown, Punched Steel, Industry Standard Coating
Mfr # 804153
Zoro # G022838145
product price:Â $1,012.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Seat Width
10"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Mounting
Inground
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804153
Zoro #
G022838145
UPC #
-
Country of Origin
United States
Dimensions
Seat Width
10"
Width (In.)
21"
Seat Height
18"
Overall Height
30.5"
Length
72"
Details
Color
Brown
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Mounting
Inground
Shape
Rectangle
Item
6 foot outdoor bench
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes
Seats
3 People
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Coating
Premium Polyethylene Coating
Material
Coated Steel
Description
6-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.