
6ft Outdoor Bench with Back, Inground, Green, Punched Steel, Industry Standard Coating
Mfr # 804152
Zoro # G222838242
product price:Â $1,012.99
/ea
Free Shipping & Returns
Key Features
Seat Height
18"
Shape
Rectangle
Assembly Required
Yes
Overall Height
30.5"
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804152
Zoro #
G222838242
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Overall Height
30.5"
Length
72"
Seat Width
10"
Width (In.)
21"
Details
Shape
Rectangle
Assembly Required
Yes
Material
Coated Steel
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Color
Green
Item
6 foot outdoor bench
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Mounting
Inground
Seats
3 People
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Description
6-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.