6ft Outdoor Bench with Back, Inground, Green, Punched Steel, Textured Coating

  • Mfr # 804212

  • Zoro # G222838297


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Width (In.)
21"
Seat Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804212
Zoro #
G222838297
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
21"
Seat Height
18"
Seat Width
10"
Length
72"
Overall Height
30.5"

Details

Shape
Rectangle
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Mounting
Inground
Seats
3 People
Assembly Required
Yes
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
6 foot outdoor bench
Color
Green
Coating
Textured

Description

6-Foot Bench with Back, Inground mounting, Punched Steel, Textured Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products