6ft Outdoor Bench with Back, Inground, Light Blue, Punched Steel, Industry Standard Coating

  • Mfr # 804150

  • Zoro # G722838179


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
21"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Light Blue
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Seat Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804150
Zoro #
G722838179
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
21"
Seat Width
10"
Length
72"
Seat Height
18"
Overall Height
30.5"

Details

Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Light Blue
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Item
6 foot outdoor bench
Shape
Rectangle
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
3 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Assembly Required
Yes
Mounting
Inground

Description

6-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.