
6ft Outdoor Bench with Back, Inground, Red, Punched Steel, Industry Standard Coating
Mfr # 804151
Zoro # G922838115
product price: $1,012.99
/ea
Free Shipping & Returns
Key Features
Material
Coated Steel
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804151
Zoro #
G922838115
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Length
72"
Seat Width
10"
Width (In.)
21"
Overall Height
30.5"
Details
Material
Coated Steel
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
6 foot outdoor bench
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Mounting
Inground
Color
Red
Seats
3 People
Shape
Rectangle
Description
6-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.