
6ft Outdoor Bench with Back, Portable, Black, Expanded Metal, Industry Standard Coating
Mfr # 804114
Zoro # G222838136
product price: $840.99
/ea
Free Shipping & Returns
Key Features
Seats
3 People
Width (In.)
25.25"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seat Height
18"
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804114
Zoro #
G222838136
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
25.25"
Seat Height
18"
Seat Width
10"
Length
72"
Overall Height
30.5"
Details
Seats
3 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Black
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Item
6 foot outdoor bench
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Material
Coated Steel
Shape
Rectangle
Description
6-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.