6ft Outdoor Bench with Back, Portable, Brown, Punched Steel, Industry Standard Coating

  • Mfr # 804148

  • Zoro # G522838034


product price:  $1,012.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Width (In.)
25.25"
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Brown
Seat Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804148
Zoro #
G522838034
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
25.25"
Seat Height
18"
Length
72"
Seat Width
10"
Overall Height
30.5"

Details

Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Brown
Seats
3 People
Assembly Required
Yes
Shape
Rectangle
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Premium Polyethylene Coating
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Item
6 foot outdoor bench

Description

6-Foot Bench with Back, Portable, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.