
6ft Outdoor Bench with Back, Portable, Brown, Punched Steel, Textured Coating
Mfr # 804208
Zoro # G422838318
product price: $1,063.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
Brown
Length
72"
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804208
Zoro #
G422838318
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Seat Width
10"
Seat Height
18"
Width (In.)
25.25"
Overall Height
30.5"
Details
Shape
Rectangle
Color
Brown
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Material
Coated Steel
Item
6 foot outdoor bench
Assembly Required
Yes
Coating
Textured
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
3 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Description
6-Foot Bench with Back, Portable, Punched Steel, Textured Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.