6ft Outdoor Bench with Back, Portable, Green, Punched Steel, Textured Coating

  • Mfr # 804207

  • Zoro # G122838335


product price: $1,063.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Seat Height
18"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seat Width
10"
Overall Height
30.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804207
Zoro #
G122838335
UPC #
-
Country of Origin
United States

Dimensions

Seat Height
18"
Seat Width
10"
Overall Height
30.5"
Length
72"
Width (In.)
25.25"

Details

Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
6 foot outdoor bench
Coating
Textured
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Color
Green
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Material
Coated Steel
Shape
Rectangle
Assembly Required
Yes
Seats
3 People

Description

6-Foot Bench with Back, Portable, Punched Steel, Textured Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products