
6ft Outdoor Bench with Back, Portable, Red, Punched Steel, Industry Standard Coating
Mfr # 804146
Zoro # G822838116
product price:Â $1,012.99
/ea
Free Shipping & Returns
Key Features
Coating
Premium Polyethylene Coating
Length
72"
Seat Width
10"
Width (In.)
25.25"
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804146
Zoro #
G822838116
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Seat Width
10"
Width (In.)
25.25"
Overall Height
30.5"
Seat Height
18"
Details
Coating
Premium Polyethylene Coating
Shape
Rectangle
Assembly Required
Yes
Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
6 foot outdoor bench
Seats
3 People
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Color
Red
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Description
6-Foot Bench with Back, Portable, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.