
6ft Outdoor Bench without Back, Inground, Black, Punched Steel, Industry Standard Coating
Mfr # 804269
Zoro # G222838167
product price:Â $616.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Yes
Color
Black
Material
Coated Steel
Width (In.)
10"
Mounting
Inground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804269
Zoro #
G222838167
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
10"
Length
72"
Overall Height
18"
Seat Height
18"
Seat Width
10"
Details
Assembly Required
Yes
Color
Black
Material
Coated Steel
Mounting
Inground
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Item
6 foot outdoor bench
Seats
3 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Shape
Rectangle
Description
6-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.