6ft Outdoor Bench without Back, Inground, Green, Punched Steel, Industry Standard Coating

  • Mfr # 804272

  • Zoro # G122838069


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Seats
3 People
Color
Green
Length
72"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804272
Zoro #
G122838069
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Seat Width
10"
Seat Height
18"
Width (In.)
10"
Overall Height
18"

Details

Material
Coated Steel
Item
6 foot outdoor bench
Seats
3 People
Color
Green
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Assembly Required
Yes
Shape
Rectangle
Mounting
Inground
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating

Description

6-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.