6ft Outdoor Bench without Back, Inground, Light Blue, Expanded Metal, Industry Standard Coating

  • Mfr # 804240

  • Zoro # G622838217


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
10"
Mounting
Inground
Seat Height
18"
Seat Width
10"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804240
Zoro #
G622838217
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
10"
Seat Height
18"
Seat Width
10"
Length
72"
Overall Height
18"

Details

Mounting
Inground
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Shape
Rectangle
Item
6 foot outdoor bench
Coating
Premium Polyethylene Coating
Material
Coated Steel
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware *(3/8x3" Concrete anchor bolts not included)
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
3 People
Color
Light Blue
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes

Description

6-Foot Bench without Back, Inground mounting, Expanded Metal, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.