
6ft Outdoor Bench without Back, Portable, Black, Punched Steel, Industry Standard Coating
Mfr # 804264
Zoro # G922838122
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Length
72"
Overall Height
18"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804264
Zoro #
G922838122
UPC #
-
Country of Origin
United States
Dimensions
Length
72"
Overall Height
18"
Width (In.)
25.25"
Seat Width
10"
Seat Height
18"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Assembly Required
Yes
Seats
3 People
Item
6 foot outdoor bench
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Color
Black
Shape
Rectangle
Material
Coated Steel
Description
6-Foot Bench without Back, Portable, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.