6ft Outdoor Bench without Back, Portable, Brown, Expanded Metal, Industry Standard Coating

  • Mfr # 804238

  • Zoro # G622838293


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Seat Width
10"
Seat Height
18"
Material
Coated Steel
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804238
Zoro #
G622838293
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
10"
Seat Height
18"
Length
72"
Overall Height
18"
Width (In.)
25.25"

Details

Item
6 foot outdoor bench
Material
Coated Steel
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Color
Brown
Assembly Required
Yes
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
3 People
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames

Description

6-Foot Bench without Back, Portable, Expanded Metal, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.