6ft Outdoor Bench without Back, Portable, Brown, Punched Steel, Industry Standard Coating

  • Mfr # 804268

  • Zoro # G422838035


product price:  $616.99
/ea
Free Shipping & Returns

Key Features

Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Brown
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Length
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804268
Zoro #
G422838035
UPC #
-
Country of Origin
United States

Dimensions

Length
72"
Seat Height
18"
Overall Height
18"
Seat Width
10"
Width (In.)
25.25"

Details

Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Color
Brown
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
3 People
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Item
6 foot outdoor bench

Description

6-Foot Bench without Back, Portable, Punched Steel, Industry Standard Coating. Seats 3. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.