
8ft Outdoor Bench with Back, Inground, Brown, Expanded Metal, Industry Standard Coating
Mfr # 804138
Zoro # G422838097
product price: $891.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
30.5"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seat Width
10"
Length
96"
Coating
Premium Polyethylene Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804138
Zoro #
G422838097
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30.5"
Seat Width
10"
Length
96"
Width (In.)
21"
Seat Height
18"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Shape
Rectangle
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Item
8 foot outdoor bench
Material
Coated Steel
Mounting
Inground
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Seats
4 People
Color
Brown
Assembly Required
Yes
Description
8-Foot Bench with Back, Inground mounting, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.