
8ft Outdoor Bench with Back, Inground, Green, Expanded Metal, Industry Standard Coating
Mfr # 804137
Zoro # G422838141
product price:Â $891.99
/eaKey Features
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Length
96"
Seat Width
10"
Seats
4 People
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804137
Zoro #
G422838141
UPC #
-
Country of Origin
United States
Dimensions
Length
96"
Seat Width
10"
Width (In.)
21"
Overall Height
30.5"
Seat Height
18"
Details
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
8 foot outdoor bench
Seats
4 People
Color
Green
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Mounting
Inground
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Shape
Rectangle
Material
Coated Steel
Description
8-Foot Bench with Back, Inground mounting, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.