
8ft Outdoor Bench with Back, Inground, Light Blue, Punched Steel, Industry Standard Coating
Mfr # 804165
Zoro # G722838131
product price: $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width (In.)
21"
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seats
4 People
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804165
Zoro #
G722838131
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
21"
Seat Height
18"
Seat Width
10"
Length
96"
Overall Height
30.5"
Details
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seats
4 People
Shape
Rectangle
Mounting
Inground
Item
8 foot outdoor bench
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Includes
2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
Color
Light Blue
Description
8-Foot Bench with Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.