8ft Outdoor Bench with Back, Inground, Red, Expanded Metal, Industry Standard Coating
- Mfr # 804136
- Zoro # G122838199
original price:Â $891.99 , new price: $802.99 , 9 percent off
new price:Â
$
802.99
/ea
Key Features
Color
Red
Material
Coated Steel
Overall Height
30.5"
Length
96"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804136
- Zoro #
- G122838199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 30.5"
- Length
- 96"
- Width (In.)
- 21"
- Seat Width
- 10"
- Seat Height
- 18"
Details
- Color
- Red
- Material
- Coated Steel
- Finish
- Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
- Item
- 8 foot outdoor bench
- Coating
- Premium Polyethylene Coating
- Cleaning Method
- Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
- Assembly Required
- Yes
- Mounting
- Inground
- Application
- schools, playgrounds, parks, courtyards, picnic areas, forest preserves
- Includes
- 2 Seat planks, 2 Inground mount bench frame pieces, 4 End caps, All required hardware
- Seats
- 4 People
- Shape
- Rectangle
Description
8-Foot Bench with Back, Inground mounting, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.