Shop MYTCOAT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8ft Outdoor Bench with Back, Portable, Black, Expanded Metal, Industry Standard Coating
- Mfr # 804129
- Zoro # G222837962
product price:Â
$
891.99
/ea
Key Features
Color
Black
Material
Coated Steel
Overall Height
30.5"
Length
96"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804129
- Zoro #
- G222837962
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 30.5"
- Length
- 96"
- Width (In.)
- 25.25"
- Seat Width
- 10"
- Seat Height
- 18"
Details
- Color
- Black
- Material
- Coated Steel
- Finish
- Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
- Item
- 8 foot outdoor bench
- Assembly Required
- Yes
- Coating
- Premium Polyethylene Coating
- Includes
- 2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
- Cleaning Method
- Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
- Application
- schools, playgrounds, parks, courtyards, picnic areas, forest preserves
- Shape
- Rectangle
- Seats
- 4 People
Description
8-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.