8ft Outdoor Bench with Back, Portable, Brown, Expanded Metal, Industry Standard Coating

  • Mfr # 804133

  • Zoro # G122838182


product price: $891.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width (In.)
25.25"
Shape
Rectangle
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Color
Brown
Seat Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804133
Zoro #
G122838182
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
25.25"
Seat Height
18"
Seat Width
10"
Length
96"
Overall Height
30.5"

Details

Shape
Rectangle
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Color
Brown
Item
8 foot outdoor bench
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seats
4 People
Assembly Required
Yes
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone

Description

8-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.