8ft Outdoor Bench with Back, Portable, Brown, Punched Steel, Industry Standard Coating

  • Mfr # 804163

  • Zoro # G022838138


product price:  $1,113.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Seat Height
18"
Shape
Rectangle
Length
96"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804163
Zoro #
G022838138
UPC #
-
Country of Origin
United States

Dimensions

Seat Height
18"
Length
96"
Overall Height
30.5"
Seat Width
10"
Width (In.)
25.25"

Details

Color
Brown
Shape
Rectangle
Item
8 foot outdoor bench
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Material
Coated Steel
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
4 People
Coating
Premium Polyethylene Coating
Assembly Required
Yes

Description

8-Foot Bench with Back, Portable, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.