8ft Outdoor Bench with Back, Portable, Brown, Punched Steel, Textured Coating

  • Mfr # 804223

  • Zoro # G722838261


product price: $1,170.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Coating
Textured
Seat Height
18"
Width (In.)
25.25"
Overall Height
30.5"
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804223
Zoro #
G722838261
UPC #
-
Country of Origin
United States

Dimensions

Seat Height
18"
Width (In.)
25.25"
Overall Height
30.5"
Length
96"
Seat Width
10"

Details

Coating
Textured
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Material
Coated Steel
Color
Brown
Seats
4 People
Item
8 foot outdoor bench
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes

Description

8-Foot Bench with Back, Portable, Punched Steel, Textured Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products