
8ft Outdoor Bench with Back, Portable, Green, Expanded Metal, Industry Standard Coating
Mfr # 804132
Zoro # G822838062
product price:Â $891.99
/eaKey Features
Material
Coated Steel
Coating
Premium Polyethylene Coating
Color
Green
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804132
Zoro #
G822838062
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Overall Height
30.5"
Length
96"
Seat Width
10"
Width (In.)
25.25"
Details
Material
Coated Steel
Coating
Premium Polyethylene Coating
Color
Green
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Shape
Rectangle
Seats
4 People
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
8 foot outdoor bench
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Description
8-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.