
8ft Outdoor Bench with Back, Portable, Light Blue, Expanded Metal, Industry Standard Coating
Mfr # 804130
Zoro # G122837994
product price: $891.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Seats
4 People
Length
96"
Assembly Required
Yes
Color
Light Blue
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804130
Zoro #
G122837994
UPC #
-
Country of Origin
United States
Dimensions
Length
96"
Seat Width
10"
Seat Height
18"
Width (In.)
25.25"
Overall Height
30.5"
Details
Seats
4 People
Assembly Required
Yes
Color
Light Blue
Item
8 foot outdoor bench
Material
Coated Steel
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Shape
Rectangle
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Coating
Premium Polyethylene Coating
Description
8-Foot Bench with Back, Portable, Expanded Metal, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.