
8ft Outdoor Bench with Back, Portable, Light Blue, Punched Steell, Industry Standard Coating
Mfr # 804160
Zoro # G622838125
product price: $1,113.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Overall Height
30.5"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Seat Width
10"
Shape
Rectangle
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804160
Zoro #
G622838125
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30.5"
Seat Width
10"
Width (In.)
25.25"
Seat Height
18"
Length
96"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Item
8 foot outdoor bench
Shape
Rectangle
Assembly Required
Yes
Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Color
Light Blue
Includes
2 Seat planks, 2 Portable bench frame pieces, 2 Diagonal braces, 8 End caps, All required hardware
Material
Coated Steel
Description
8-Foot Bench with Back, Portable, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.