8ft Outdoor Bench without Back, Inground, Brown, Punched Steel, Industry Standard Coating

  • Mfr # 804288

  • Zoro # G022838169


product price:  $684.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Mounting
Inground
Seat Width
10"
Color
Brown
Width (In.)
10"
Overall Height
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804288
Zoro #
G022838169
UPC #
-
Country of Origin
United States

Dimensions

Seat Width
10"
Width (In.)
10"
Overall Height
18"
Length
96"
Seat Height
18"

Details

Mounting
Inground
Color
Brown
Material
Coated Steel
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Assembly Required
Yes
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Coating
Premium Polyethylene Coating
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Seats
4 People
Item
8 foot outdoor bench

Description

8-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.