
8ft Outdoor Bench without Back, Inground, Red, Punched Steel, Industry Standard Coating
Mfr # 804286
Zoro # G122838045
product price: $684.99
/eaKey Features
Seat Height
18"
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Mounting
Inground
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804286
Zoro #
G122838045
UPC #
-
Country of Origin
United States
Dimensions
Seat Height
18"
Overall Height
18"
Width (In.)
10"
Seat Width
10"
Length
96"
Details
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Coating
Premium Polyethylene Coating
Mounting
Inground
Seats
4 People
Assembly Required
Yes
Includes
1 Seat plank, 2 Inground mount bench frame pieces, All required hardware
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Item
8 foot outdoor bench
Color
Red
Material
Coated Steel
Shape
Rectangle
Description
8-Foot Bench without Back, Inground mounting, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.