
8ft Outdoor Bench without Back, Portable, Brown, Punched Steel, Industry Standard Coating
Mfr # 804283
Zoro # G922838085
product price:Â $684.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Color
Brown
Seats
4 People
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804283
Zoro #
G922838085
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
18"
Seat Height
18"
Length
96"
Seat Width
10"
Width (In.)
25.25"
Details
Shape
Rectangle
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Color
Brown
Seats
4 People
Item
8 foot outdoor bench
Material
Coated Steel
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames
Assembly Required
Yes
Coating
Premium Polyethylene Coating
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Description
8-Foot Bench without Back, Portable, Punched Steel, Industry Standard Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.