8ft Outdoor Bench without Back, Portable, Green, Punched Steel, Textured Coating

  • Mfr # 804342

  • Zoro # G422838066


product price: $719.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Overall Height
18"
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804342
Zoro #
G422838066
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18"
Width (In.)
25.25"
Seat Height
18"
Seat Width
10"
Length
96"

Details

Seats
4 People
Application
schools, playgrounds, parks, courtyards, picnic areas, forest preserves
Material
Coated Steel
Includes
1 Seat plank, 2 Portable bench frame pieces, 2 Diagonal braces, 4 End caps, All required hardware
Coating
Textured
Shape
Rectangle
Cleaning Method
Warm Water and Most House Hold Cleaners, Aviod any Harsh Chemicals Such as Paint Remover and Acetone
Color
Green
Item
8 foot outdoor bench
Assembly Required
Yes
Finish
Thermoplastic Coating on Tops and Seats, Powder Coat on Frames

Description

8-Foot Bench without Back, Portable, Punched Steel, Textured Coating. Seats 4. Bench for schools, playgrounds, parks, courtyards, picnic areas, forest preserves. Thermoplastic coating on tops and seats, and powder coat on frames.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.