Dome Lid for 32 Gallon Trash Receptacle, Steel, Brown, Industry Standard Coating

  • Mfr # 804398

  • Zoro # G422838165


product price:  $257.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Material
Coated Steel
Lid Shape
Round
Features
Dome Lid; Outdoor Use; Assembly Not Required
Width/Diameter
24"
For Use With
32 gallon trash receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804398
Zoro #
G422838165
UPC #
-
Country of Origin
United States

Dimensions

Width/Diameter
24"

Details

Material
Coated Steel
Item
Outdoor Trash Receptacle Lid
Lid Shape
Round
Features
Dome Lid; Outdoor Use; Assembly Not Required
For Use With
32 gallon trash receptacle
Color
Brown

Description

Replacement Steel Dome Lid for 32 gallon outdoor trash receptacle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.