
Flat Lid for 32 Gallon Trash Receptacle, Steel, Black, Industry Standard Coating
Mfr # 804404
Zoro # G222838112
product price:Â $245.99
/eaKey Features
Width/Diameter
24"
For Use With
32 gallon trash receptacle
Color
Black
Features
Flat Lid; Outdoor Use; Assembly Not Required
Lid Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804404
Zoro #
G222838112
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
For Use With
32 gallon trash receptacle
Item
Outdoor Trash Receptacle Lid
Color
Black
Features
Flat Lid; Outdoor Use; Assembly Not Required
Lid Shape
Round
Material
Coated Steel
Description
Replacement Flat Lid for 32 gallon outdoor trash receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.