
Flat Lid for 32 Gallon Trash Receptacle, Steel, Brown, Industry Standard Coating
Mfr # 804408
Zoro # G122838144
product price:Â $245.99
/eaKey Features
Features
Flat Lid; Outdoor Use; Assembly Not Required
Lid Shape
Round
Material
Coated Steel
For Use With
32 gallon trash receptacle
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804408
Zoro #
G122838144
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
Features
Flat Lid; Outdoor Use; Assembly Not Required
Lid Shape
Round
Item
Outdoor Trash Receptacle Lid
Material
Coated Steel
For Use With
32 gallon trash receptacle
Color
Brown
Description
Replacement Flat Lid for 32 gallon outdoor trash receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.