
Flat Lid for 32 Gallon Trash Receptacle, Steel, Light Blue, Industry Standard Coating
Mfr # 804405
Zoro # G122838236
product price: $245.99
/eaKey Features
Lid Shape
Round
Width/Diameter
24"
Material
Coated Steel
For Use With
32 gallon trash receptacle
Features
Flat Lid; Outdoor Use; Assembly Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804405
Zoro #
G122838236
UPC #
-
Country of Origin
United States
Dimensions
Width/Diameter
24"
Details
Lid Shape
Round
Item
Outdoor Trash Receptacle Lid
Material
Coated Steel
For Use With
32 gallon trash receptacle
Features
Flat Lid; Outdoor Use; Assembly Not Required
Color
Light Blue
Description
Replacement Flat Lid for 32 gallon outdoor trash receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.