
Trash Receptacle, Dome Lid, Liner, 32 Gal, Black, Punched Steel, Textured Coating
Mfr # 804369
Zoro # G922838160
product price: $1,145.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Features
Outdoor Use; Assembly Required
Overall Diameter
22.5"
Finish
Thermoplastic Coating
Container Shape
Round
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804369
Zoro #
G922838160
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
22.5"
Overall Width
22.5"
Details
Features
Outdoor Use; Assembly Required
Finish
Thermoplastic Coating
Container Shape
Round
Item
Outdoor Trash Receptacle
Material
Coated Steel
Lid Type
Dome
Container Capacity
32 gallons
Color
Black
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Description
32 gallon outdoor trash receptacle with steel dome lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.