Trash Receptacle, Dome Lid, Liner, 32 Gal, Brown, Punched Steel, Industry Standard Coating

  • Mfr # 804363

  • Zoro # G322838159


product price:  $1,094.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Material
Coated Steel
Color
Brown
Overall Diameter
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804363
Zoro #
G322838159
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
22.5"
Overall Width
22.5"

Details

Container Shape
Round
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Material
Coated Steel
Item
Outdoor Trash Receptacle
Color
Brown
Features
Outdoor Use; Assembly Required
Container Capacity
32 gallons
Lid Type
Dome
Finish
Thermoplastic Coating

Description

32 gallon outdoor trash receptacle with steel dome lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.