Trash Receptacle, Dome Lid, Liner, 32 Gal, Light Blue, Punched Steel, Industry Standard Coating

  • Mfr # 804360

  • Zoro # G122838175


product price: $1,094.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Capacity
32 gallons
Overall Diameter
22.5"
Material
Coated Steel
Container Shape
Round
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804360
Zoro #
G122838175
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
22.5"
Overall Width
22.5"

Details

Container Capacity
32 gallons
Material
Coated Steel
Container Shape
Round
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Color
Light Blue
Lid Type
Dome
Finish
Thermoplastic Coating
Features
Outdoor Use; Assembly Required
Item
Outdoor Trash Receptacle

Description

32 gallon outdoor trash receptacle with steel dome lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.