
Trash Receptacle, Dome Lid, Liner, 32 Gal, Red, Expanded Metal, Industry Standard Coating
Mfr # 804356
Zoro # G822838086
product price:Â $839.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Color
Red
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Overall Width
22.5"
Features
Outdoor Use; Assembly Required
Container Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804356
Zoro #
G822838086
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
22.5"
Overall Diameter
22.5"
Details
Color
Red
Includes
1 Trash Receptacle Body, 1 Steel Dome Lid, 1 Liner; Lid
Item
Outdoor Trash Receptacle
Features
Outdoor Use; Assembly Required
Container Shape
Round
Container Capacity
32 gallons
Finish
Thermoplastic Coating
Lid Type
Dome
Material
Coated Steel
Description
32 gallon outdoor trash receptacle with steel dome lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.