
Trash Receptacle, Flat Lid, Liner, 32 Gal, Brown, Punched Steel, Industry Standard Coating
Mfr # 804383
Zoro # G422838400
product price:Â $1,082.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Features
Outdoor Use; Assembly Required
Color
Brown
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
804383
Zoro #
G422838400
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
22.5"
Overall Width
22.5"
Details
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Features
Outdoor Use; Assembly Required
Color
Brown
Material
Coated Steel
Item
Outdoor Trash Receptacle
Container Shape
Round
Finish
Thermoplastic Coating
Lid Type
Flat
Description
32 gallon outdoor trash receptacle with steel flat lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.