Trash Receptacle, Flat Lid, Liner, 32 Gal, Brown, Punched Steel, Textured Coating

  • Mfr # 804393

  • Zoro # G122838380


product price: $1,132.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Brown
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Lid Type
Flat
Overall Width
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804393
Zoro #
G122838380
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22.5"
Overall Diameter
22.5"

Details

Color
Brown
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Lid Type
Flat
Finish
Thermoplastic Coating
Container Shape
Round
Item
Outdoor Trash Receptacle
Material
Coated Steel
Features
Outdoor Use; Assembly Required

Description

32 gallon outdoor trash receptacle with steel flat lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.