Trash Receptacle, Flat Lid, Liner, 32 Gal, Green, Punched Steel, Industry Standard Coating

  • Mfr # 804382

  • Zoro # G422838196


product price:  $1,082.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Lid Type
Flat
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Overall Diameter
22.5"
Overall Width
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804382
Zoro #
G422838196
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
22.5"
Overall Width
22.5"

Details

Lid Type
Flat
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Container Capacity
32 gallons
Material
Coated Steel
Finish
Thermoplastic Coating
Container Shape
Round
Item
Outdoor Trash Receptacle
Features
Outdoor Use; Assembly Required
Color
Green

Description

32 gallon outdoor trash receptacle with steel flat lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.