
Trash Receptacle, Flat Lid, Liner, 32 Gal, Green, Punched Steel, Textured Coating
Mfr # 804392
Zoro # G822838208
product price: $1,132.99
/eaKey Features
Overall Diameter
22.5"
Features
Outdoor Use; Assembly Required
Lid Type
Flat
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Material
Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804392
Zoro #
G822838208
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
22.5"
Overall Width
22.5"
Details
Features
Outdoor Use; Assembly Required
Lid Type
Flat
Includes
1 Trash Receptacle Body, 1 Steel Flat Lid, 1 Liner; Lid
Item
Outdoor Trash Receptacle
Material
Coated Steel
Color
Green
Finish
Thermoplastic Coating
Container Shape
Round
Container Capacity
32 gallons
Description
32 gallon outdoor trash receptacle with steel flat lid and plastic receptacle liner. Great for parks, outside of building entrances, schools, college campuses, and any outdoor spaces you want to be kept clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.