1-1/2 inx7 ft Blue Ladder Rack Ratchet Straps with J-Hook (Pair) Round, 2PK

  • Mfr # RS-LR-Round-Bx2

  • Zoro # G622786457


product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LR-Round-Bx2
Zoro #
G622786457
UPC #
840223638303
Country of Origin
China

Description

Introducing our 1-1/2 in x 7 ft Ladder Rack Ratchet Tie-Down Straps (pair) Round Tube Mount - the ultimate solution for securing your cargo with ease and precision. Designed to meet the demands of professional users, these high-quality tie-down straps provide a secure and reliable method to fasten your load, ensuring it stays in place during transportation. Robust Construction: Crafted with durability in mind, our ladder rack ratchet tie-down straps are built from high-grade materials. The frame is constructed from structural steel, while the ratchet is made from structural steel Grade 50, ensuring strength and longevity. The double J-hook feature enhances stability, providing a secure anchor for your cargo. Optimal Size and Strength: With a strap width of 1-1/2 in and a length of 7 ft, these tie-down straps boast a working load limit of 500 lbs and a breaking strength of 1500 lbs. This makes them ideal for securing a variety of loads, from ladders to equipment, with confidence. Versatile Mounting: The rolled steel bracket is specifically designed to fit ladder racks with popular 1-7/8 in - 2 in OD round tubing, offering a universal solution for various applications. The zinc plating with a black powder coat finish not only enhances the aesthetics but also provides corrosion resistance for long-lasting performance. Easy-to-Use Ratchet System: The ladder rack ratchet tie-down features a user-friendly ratchet system that allows for quick and efficient tensioning. This makes the process of securing your cargo a breeze, saving you time and effort. Convenient Packaging: Each set includes 2 pieces, ensuring you have everything you need to secure your load effectively. Whether you ftre a professional tradesperson or a weekend adventurer, these tie-down straps are a must-have for ensuring the safety of your cargo during transit. In conclusion, our 1-1/2 in x 7 ft Ladder Rack Ratchet Tie-Down Straps are the perfect combination of strength, reliability, and convenience. Upgrade your cargo-securing capabilities with these high-quality straps designed to meet the demands of your toughest jobs. Trust in the durability and performance of our tie-down straps for a secure and worry-free transportation experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.