1-1/2in x 7ft Ladder Rack Ratchet Tie-Down Straps pair Square Tube Mount, 2PK

  • Mfr # RS-LR-Squarex2

  • Zoro # G016250526


product price:  $120.99
/pk 2, $60.50/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LR-Squarex2
Zoro #
G016250526
UPC #
840223610453
Country of Origin
China

Dimensions

Length
1.5 in

Details

Material
Polyester
Color
Black

Description

Pack Size: 4-Pcs 1-1/2 in x 7ft Strap with Double J-Hook Ladder Rack Ratchet Tie Down. Structural Steel Mounting Angle Fits Rack with Square and rectangular tubing. Zinc plating with Black Powder Coat Finish. Set is 2 pcs per pack. Working Load Limit: 500 lbs Breaking Strength:1,500 lbs. Includes 2 Sets of Fasteners with different length to ensure perfect fit
  • Pack Size: 2 Pack (4 Pcs)
  • 1-1/2" x 7' Strap with Double J-Hook Working Load Limit: 500-lbs
  • Ladder Rack Ratchet Tie Down, Structural Steel Mounting Angle
  • Fits Rack with Square and rectangular tubing, Zinc plating with Black Powder Coat Finish
  • Includes 2 Sets of Fasteners with Different Length to ensure perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.