1-1/2in x 7ft Ladder Rack Ratchet Tie-Down Straps pair Square Tube Mount, 4PK

  • Mfr # RS-LR-Squarex4

  • Zoro # G616250537


product price:  $227.99
/pk 4, $57.00/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LR-Squarex4
Zoro #
G616250537
UPC #
840223627550
Country of Origin
China

Dimensions

Length
1.5 in

Details

Color
Black
Material
Polyester

Description

Pack Size: 4 Pack 8-Pcs 1-1/2 in x 7 ft Strap with Double J-Hook.Ladder Rack Ratchet Tie DownStructural Steel Mounting Angle. Fits Rack with Square and rectangular tubing. Zinc plating with Black Powder Coat FinishSet is 2 pcs per pack.Working Load Limit: 500 lbsBreaking Strength: 1500 lbs Includes 2 Sets of Fasteners with Different Length to ensure perfect fit
  • Pack Size: 4 Pack (8 Pcs)
  • 1-1/2" x 7' Strap with Double J-Hook Working Load Limit: 500-lbs
  • Ladder Rack Ratchet Tie Down, Structural Steel Mounting Angle
  • Fits Rack with Square and rectangular tubing, Zinc plating with Black Powder Coat Finish
  • Includes 2 Sets of Fasteners with Different Length to ensure perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.