1-1/2in x 7ft Ladder Rack Ratchet Tie-Down Straps Pair Square Tube Mount, Black

  • Mfr # RS-LR-Square

  • Zoro # G616493521


product price:  $51.99
/ea

Key Features

Color
Black
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-LR-Square
Zoro #
G616493521
UPC #
840223623576
Country of Origin
China

Details

Color
Black
Material
Polyester

Description

Color: Black Straps Width: 1-1/2 in Straps Length: 7ft Working Load Limit: 500 LBS Breaking Strength: 1500 LBS Straps Material: Polyester Frame Material: Structural steel Mounting Angle Ratchet Material: Structural Steel Hook type: Double J Hook Ladder Rack Ratchet Tie Down Fits Rack with Square and rectangular tubing Zinc plating with Black Powder Coat Finish The set is 2 pcs per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.