Shop MYTEE PRODUCTS
See all product information
Create Account
1-1/2in x 7ft Yellow Ladder Rack Ratchet Straps with J-Hook Pair Round 500 lbs, 4PK
- Mfr # RS-LR-Square-Yx4
- Zoro # G816493727
product price:Â
$
169.99
/pk of 4, $42.50/ea
Free Shipping & Returns
Key Features
Material
Polyester
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-LR-Square-Yx4
- Zoro #
- G816493727
- UPC #
- 840223638358
- Country of Origin
- China
Details
- Material
- Polyester
- Color
- Yellow
Description
Pack Size: 4 Pack Introducing our premium-grade 1-1/2 in x 7ft Ladder Rack Ratchet Tie-Down Straps, meticulously designed to elevate your cargo securing experience to new heights. Crafted with precision and durability in mind, these straps are the ultimate solution for safely transporting your equipment, ensuring peace of mind on every journey. Unparalleled Strength: Constructed from premium-grade polyester material, these straps boast a remarkable working load limit of 500 lbs, with a breaking strength of 1500 lbs, ensuring steadfast support for your valuable cargo. Rugged Durability: Engineered with a structural steel frame and ratchet components, these straps are built to withstand the rigors of heavy-duty usage, offering unparalleled durability and longevity. Versatile Compatibility: Designed to accommodate ladder racks with square and rectangular tubing, these straps offer universal compatibility, ensuring a snug and secure fit for various rack configurations. Enhanced Security: Equipped with double J hooks, these straps provide a reliable anchoring mechanism, minimizing the risk of slippage or detachment during transit, thus enhancing the safety of your cargo. Weather-Resistant Finish: Featuring zinc plating with a sleek black powder coat finish, these straps not only exude a stylish aesthetic but also offer exceptional corrosion resistance, ensuring resilience against the elements for prolonged outdoor use. Convenience in Packaging: Each set includes 2 pieces of meticulously crafted tie-down straps, providing you with a complete solution for securing your cargo with ease and efficiency. Elevate your cargo securing experience with our premium 1-1/2 in x 7ft Ladder Rack Ratchet Tie-Down Straps. Designed for ultimate reliability and convenience, these straps are the perfect companion for your next hauling adventure. So, why settle for anything less when you can entrust your cargo's safety to the best?
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.