Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in X 8ft Mountable Rack Ratchet Tie-Down - 500 lbs Working Load Limit, 4PK

  • Mfr # RS158-MRx4

  • Zoro # G116250471


product price: $87.89
/pk 4, $21.97/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Gray
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS158-MRx4
Zoro #
G116250471
UPC #
840223637481
Country of Origin
China

Dimensions

Length
1-1/2 in

Details

Material
Polyester
Color
Gray

Description

Pack Size: 4 Pack Get a stable and secure way to transport items in your vehicle! Get Mountable Rack Ratchet Tie Down For Your Next Travel! Designed to prevent small-size loads on racks or platforms from falling and shifting from vehicles, such as trucks, trailers, or roof racks. Mount it anywhere you need and utilize the ratchet mechanism for quick and easy release of tension. Learn more about our product below:Size Flexibility: Our tie-down is easily mountable on vehicles. The length of the webbing material is 8 feet whereas the width is 1-1/2 inches. It has a working load limit of 500 lbs and a breaking strength of 1,500 lbs. Designed to handle mid-size loads and absorb shock during transportation. Get a vast holding option with a hook and secure it to the anchor points or looped around to a D-Ring. Ratchet Mechanism: The tie-down includes a ratchet mechanism for easy and quick release of tension adjustment when unloading the cargo. It has a long wide handle for a firm hold. Steel material is to prevent scratching and marring. Tighten and secure the strap around the cargo for a strong and reliable hold during transit. Durable Construction: Our mountable roof rack tie-down straps include a wire hook for secure connection to anchor points. Its PVC coated for long life and protection against environmental elements, like UV, moisture, rain, etc. The webbing is made of polyester material for its tensile strength and durability against weather conditions. Universal Mount Adapter: Our mountable rack ratchet tie-down has a bolt-on design that can be mounted directly to your trailers, truck racks, etc. Its ideal for securing ladders, pipe racks, and more. Additionally, this rack-ratchet has compatibility with both square and round frame racks for permanent mounting.Utilization: The process of using our mountable rack ratchet tie-down is simple-you have to attach the hook to an anchor point or the loop around to fasten with a D-ring. Secure ladder, pipe racks, and other mid-size loads next time. Note:Secures small to mid-size loads and holds them with PVC-coated wire hooks.Use a corner protector cover even though the corner edges of the load are not sharp.Dont overtighten it.Support bars, truck beds, trailer frames, hand trucks, etc.
  • Webbing Size: 1-1/2" X 8' D-Ring Size: 1-1/2"
  • Working Load Limit: 500 lbs Breaking Strength: 1,500-lbs
  • Webbing Material: Polyester Color: Gray
  • Webbing End Fitting: Wire Hook Fitment: Fits Square & Round Frame Racks
  • Ratchet Handle: Long Wide Handle Attachment Point: D-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.